Motion
EE1602DTX23

LIFT-ALL
EE1602DTX23

2" X 23' E/E 1-PLY TWISTED EYES WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #09056927
MFR #EE1602DTX23
Price$44.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1602DTX23

2" X 23' E/E 1-PLY TWISTED EYES WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #09056927
MFR #EE1602DTX23

Mfr description
EE1602DTX23 2" X 23' E/E 1-PLY TWISTED
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.40/each

Specifications

Dimensions

  • Eye Length
    10 in
  • Overall Length  
    23 ft
  • Overall Thickness  
    1/8 in
  • Sling Length
    23 ft
  • Sling Vertical Basket Weight Cap
    2400 lbs
  • Web Width  
    2 in
  • Weight
    2.226 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    4800 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    1900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Edge Stripe Color
    Black
  • Eye Lining Type
    Standard
  • Eye Type
    Twisted Eye
  • Manufacturer Upc Number
    697886887926
  • Material
    POLYESTER
  • Nominal Break Strength
    2400 lbs
  • Number of Web Plies
    1
  • Plies
    1
  • Product Class
    23
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    1900 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    2400 lbs
  • Striping
    Yellow With Black Edge Marker and Blue Center Stripe
  • Ultimate Break Strength Or Proof Tst
    4800 lbs
  • UPC_NO
    697886887926
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)