Motion
EE1803NFX6

LIFT-ALL
EE1803NFX6

3" X 6' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09057860
MFR #EE1803NFX6
Your Price$36.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1803NFX6

3" X 6' EYE & EYE 1-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09057860
MFR #EE1803NFX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.33/each(List $41.77)

Overview

Mfr description
EE1803NFX6 3" X 6' EYE & EYE 1-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886125196
  • UPC_NO
    697886125196
  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    4800 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    6 ft
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Weight
    1.76 lbs
  • Width
    3 in
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text