Motion
EE1803NTX4

LIFT-ALL
EE1803NTX4

3" X 4' EYE & EYE 1-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09057905
MFR #EE1803NTX4
Price$31.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1803NTX4

3" X 4' EYE & EYE 1-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09057905
MFR #EE1803NTX4

Mfr description
EE1803NTX4 3" X 4' EYE & EYE 1-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.03/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    1.4 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886125165
  • Material
    NYLON
  • Nominal Break Strength
    4800 lbs
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886125165
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)