Motion
EE1805NFX10

LIFT-ALL
EE1805NFX10

Tie-down Strap - 5.0000 in Width, Nylon
Mi Item #09058294
MFR #EE1805NFX10
Price$101.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1805NFX10

Tie-down Strap - 5.0000 in Width, Nylon
Mi Item #09058294
MFR #EE1805NFX10

Mfr description
EE1805NFX10 5" X10 ' E/E 1-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.15/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    0.1875 in, 4.76 mm
  • Strap Width
    5.0000 in
  • Weight
    4.1 lbs
  • Width
    5 in

Details

  • Basket Capacity
    32000 lbs, 14514.94 kg
  • Choker Capacity
    6400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    16000 lbs, 7257.47 kg
  • Manufacturer Upc Number
    697886900656
  • Material
    Nylon
  • Nominal Break Strength
    8000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    8FQSP
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886900656
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Flat Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)