Motion
EE180X25

LIFT-ALL
EE180X25

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09058775
MFR #EE180X25
Price$660.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE180X25

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09058775
MFR #EE180X25

Mfr description
EE180X25 EE180 X 25 FT WHITE EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.97/each

Specifications

Dimensions

  • Overall Length
    25.0000 ft, 7.62 m
  • Sling Length
    25 ft
  • Strap Width
    8.0000 in
  • Weight
    20.1 lbs
  • Width
    80.0000 in, 2032 mm

Details

  • Basket Capacity
    25600 lbs, 11611.96 kg
  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Choker Capacity
    13400 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Load Capacity
    12800 lbs, 5805.98 kg
  • Manufacturer Upc Number
    697886905101
  • Material
    Polyester
  • Nominal Break Strength
    16800 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Eye
  • UPC_NO
    697886905101
  • Vertical Capacity 90
    16800 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)