Motion
EE2201NFX11

LIFT-ALL
EE2201NFX11

1" X 11' EYE & EYE 2-PLY FLAT EYES DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #09059152
MFR #EE2201NFX11
List Price$109.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2201NFX11

1" X 11' EYE & EYE 2-PLY FLAT EYES DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #09059152
MFR #EE2201NFX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.94/each for your price

Overview

Mfr description
EE2201NFX11 1" X 11' EYE & EYE 2-PLY
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes.
  • Striped webbing helps identify proper capacity.
  • Red core yarn warning system aids in the inspection process.

Specifications

  • Material
    NYLON
  • UPC_NO
    697886908850
  • Choker Capacity
    3200 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    11 ft
  • Warranty
    Warranty
  • Weight
    1.68 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text