Motion
EE2603NFX30

LIFT-ALL
EE2603NFX30

Tie-down Strap - 3.0000 in Width, Nylon
Mi Item #09059398
MFR #EE2603NFX30
Price$156.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2603NFX30

Tie-down Strap - 3.0000 in Width, Nylon
Mi Item #09059398
MFR #EE2603NFX30

Mfr description
EE2603NFX30 3" X 30' E/E 2-PLY FLAT
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.49/each

Specifications

Dimensions

  • Overall Length
    30.0000 ft, 9.14 m
  • Sling Length
    30 ft
  • Strap Width
    3.0000 in
  • Weight
    7.524 lbs
  • Width
    3 in

Details

  • Basket Capacity
    13200 lbs, 5987.41 kg
  • Choker Capacity
    5280 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • End Fitting Finish Coating
    Yellow treatment
  • Load Capacity
    6600 lbs, 2993.71 kg
  • Manufacturer Upc Number
    697886911348
  • Material
    Nylon
  • Nominal Break Strength
    6600 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    8FQSP
  • Type of Hook
    Eye
  • Ultimate Break Strength Or Proof Tst
    13200 lbs
  • UPC_NO
    697886911348
  • Vertical Capacity 90
    6600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)