Motion
EE2604DFX25

LIFT-ALL
EE2604DFX25

4" X 25' E/E 2-PLY FLAT EYES WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09059413
MFR #EE2604DFX25
Price$173.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2604DFX25

4" X 25' E/E 2-PLY FLAT EYES WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09059413
MFR #EE2604DFX25

Mfr description
EE2604DFX25 4" X 25' E/E 2-PLY FLAT
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.14/each

Specifications

Dimensions

  • Eye Length
    12 in
  • Overall Length  
    25 ft
  • Overall Thickness  
    1/8 in
  • Sling Length
    25 ft
  • Sling Vertical Basket Weight Cap
    8600 lbs
  • Web Width  
    4 in
  • Weight
    8.715 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    17200 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    6900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Edge Stripe Color
    Black
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Manufacturer Upc Number
    697886911492
  • Material
    POLYESTER
  • Nominal Break Strength
    8600 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    23
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    6900 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    8600 lbs
  • Striping
    Yellow With Black Edge Marker and Blue Center Stripe
  • Ultimate Break Strength Or Proof Tst
    17200 lbs
  • UPC_NO
    697886911492
  • Vertical Capacity 90
    8600 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)