Motion
EE2801DFX26

LIFT-ALL
EE2801DFX26

1" X 26 ' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09059498
MFR #EE2801DFX26
Price$64.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2801DFX26

1" X 26 ' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09059498
MFR #EE2801DFX26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.37/each

Specifications

Dimensions

  • Eye Length
    8-1/2 in
  • Overall Length  
    26 ft
  • Overall Thickness  
    5/32 in
  • Sling Length
    26 ft
  • Sling Vertical Basket Weight Cap
    3200 lbs
  • Web Width  
    1 in
  • Weight
    3.58 lbs
  • Width
    1 in

Details

  • Basket Capacity 90
    6400 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Manufacturer Upc Number
    697886912321
  • Material
    POLYESTER
  • Nominal Break Strength
    3200 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    2500 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    3200 lbs
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • UPC_NO
    697886912321
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE2801DFX26 1" X 26 ' E/E 2-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought