Motion
EE2801DIX17

LIFT-ALL
EE2801DIX17

1" X 17' E/E 2-PLY FLAT EYES CORDURA WRAPPED AT BEARING POINT WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09059506
MFR #EE2801DIX17
List Price$47.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2801DIX17

1" X 17' E/E 2-PLY FLAT EYES CORDURA WRAPPED AT BEARING POINT WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09059506
MFR #EE2801DIX17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.18/each for your price

Overview

Mfr description
EE2801DIX17 1" X 17' E/E 2-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886912406
  • UPC_NO
    697886912406
  • Basket Capacity 90
    6400 lbs
  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    3200 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    17 ft
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    12.34 lbs
  • Width
    1 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text