Motion
EE2802DFNX16

LIFT-ALL
EE2802DFNX16

2" X 16' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLY NAT WEB SLING
MI ITEM #09059712
MFR #EE2802DFNX16
Price$72.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802DFNX16

2" X 16' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLY NAT WEB SLING
MI ITEM #09059712
MFR #EE2802DFNX16

Mfr description
EE2802DFNX16 2" X 16' E/E 2-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.31/each

Specifications

Dimensions

  • Overall Length  
    16 ft
  • Sling Length
    16 ft
  • Web Width  
    2 in
  • Weight
    4.15 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Eye Type
    Standard
  • Manufacturer Upc Number
    697886914332
  • Material
    POLYESTER
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Type
    Endless
  • UPC_NO
    697886914332
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)