Motion
EE2802DFTX10

LIFT-ALL
EE2802DFTX10

2" X 10' E/E 2-PLY FLAT EYES TAPERED WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09059715
MFR #EE2802DFTX10
Price$49.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802DFTX10

2" X 10' E/E 2-PLY FLAT EYES TAPERED WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09059715
MFR #EE2802DFTX10

Mfr description
EE2802DFTX10 2" X 10' E/E 2-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.41/each

Specifications

Dimensions

  • Eye Length
    10 in
  • Overall Length  
    10 ft
  • Overall Thickness  
    5/32 in
  • Sling Length
    10 ft
  • Sling Vertical Basket Weight Cap
    6400 lbs
  • Web Width  
    2 in
  • Weight
    2.55 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    12800 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Manufacturer Upc Number
    697886914363
  • Material
    POLYESTER
  • Nominal Break Strength
    6400 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    5000 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    6400 lbs
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • UPC_NO
    697886914363
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)