Motion
EE2802DFTX16

LIFT-ALL
EE2802DFTX16

2" X 16' E/E 2-PLY FLAT EYES TAPERED WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09059721
MFR #EE2802DFTX16
List Price$72.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802DFTX16

2" X 16' E/E 2-PLY FLAT EYES TAPERED WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09059721
MFR #EE2802DFTX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.31/each for your price

Overview

Mfr description
EE2802DFTX16 2" X 16' E/E 2-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • Center Stripe Color
    Blue
  • Number of Web Plies
    2
  • Overall Thickness
  • Sling Vertical Weight Capacity
    6400 lbs
  • Sling Choker Weight Capacity
    5000 lbs
  • Sling Vertical Basket Weight Cap
    6400 lbs
  • Eye Type
    Flat Eye
  • Eye Lining Type
    Standard
  • Sling Color
    Yellow
  • Eye Length
    10 in
  • Manufacturer Upc Number
    697886914424
  • UPC_NO
    697886914424
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    16 ft
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    3.99 lbs
  • Width
    2 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought