Motion
EE2802NFX7

LIFT-ALL
EE2802NFX7

2" X 7 ' E/E 2-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09059935
MFR #EE2802NFX7
Price$39.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802NFX7

2" X 7 ' E/E 2-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09059935
MFR #EE2802NFX7

Mfr description
EE2802NFX7 2" X 7 ' E/E 2-PLY FLAT EYES
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.69/each

Specifications

Dimensions

  • Sling Length
    7 ft
  • Weight
    1.59 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886624941
  • Material
    NYLON
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886624941
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)