Motion
EE2802TFTX4

LIFT-ALL
EE2802TFTX4

EE2802TFTX4
Mi Item #09060077
MFR #EE2802TFTX4
Price$24.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802TFTX4

EE2802TFTX4
Mi Item #09060077
MFR #EE2802TFTX4

Mfr description
EE2802TFTX4 2" X 4' E/E 2-PLY FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.53/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Web Width  
    2 in
  • Width
    2.0000 in

Details

  • Choker Capacity
    5000 lbs
  • Material
    Tuff-Edge III
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)