Motion
EE2802TTTX15

LIFT-ALL
EE2802TTTX15

2" X 15 ' E/E 2-PLY TWISTED TAPERED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09060165
MFR #EE2802TTTX15
List Price$79.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2802TTTX15

2" X 15 ' E/E 2-PLY TWISTED TAPERED EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09060165
MFR #EE2802TTTX15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.30/each for your price

Overview

Mfr description
EE2802TTTX15 2" X 15 ' E/E 2-PLY
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886918835
  • UPC_NO
    697886918835
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    6400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    15 ft
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    3.75 lbs
  • Width
    2 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text