Motion
EE2804NTX10

LIFT-ALL
EE2804NTX10

4" X 10' E/E 2-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09060575
MFR #EE2804NTX10
Price$95.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2804NTX10

4" X 10' E/E 2-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09060575
MFR #EE2804NTX10

Mfr description
EE2804NTX10 4" X 10' E/E 2-PLY TWISTED
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.11/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    5.3 lbs
  • Width
    4 in

Details

  • Basket Capacity 90
    23000 lbs
  • Choker Capacity
    9200 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886128081
  • Material
    NYLON
  • Nominal Break Strength
    11500 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886128081
  • Vertical Capacity 90
    11500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)