Motion
EE2805NTX12

LIFT-ALL
EE2805NTX12

Tie-down Strap - 5.0000 in Width, Nylon
Mi Item #09060765
MFR #EE2805NTX12
Price$182.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2805NTX12

Tie-down Strap - 5.0000 in Width, Nylon
Mi Item #09060765
MFR #EE2805NTX12

Mfr description
EE2805NTX12 5" X12 ' E/E 2-PLY TWISTED
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.20/each

Specifications

Dimensions

  • Overall Length
    12.0000 ft, 3.66 m
  • Sling Length
    12 ft
  • Strap Thickness
    0.3750 in, 9.52 mm
  • Strap Width
    5.0000 in
  • Weight
    7.09 lbs
  • Width
    5 in

Details

  • Basket Capacity
    44800 lbs, 20320.92 kg
  • Choker Capacity
    10900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    22400 lbs, 10160.46 kg
  • Manufacturer Upc Number
    697886924409
  • Material
    Nylon
  • Nominal Break Strength
    13600 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    8FQSP
  • Type of Hook
    Eye and Eye
  • UPC_NO
    697886924409
  • Vertical Capacity 90
    13600 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)