Motion
EE2808DFX7

LIFT-ALL
EE2808DFX7

8" X 7 ' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09061042
MFR #EE2808DFX7
List Price$235.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2808DFX7

8" X 7 ' E/E 2-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09061042
MFR #EE2808DFX7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.38/each for your price

Overview

Mfr description
EE2808DFX7 8" X 7 ' E/E 2-PLY FLAT EYES

Specifications

  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Web Width
  • Overall Length
  • Material
    Polyester
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • Center Stripe Color
    Blue
  • Number of Web Plies
    2
  • Overall Thickness
  • Sling Vertical Weight Capacity
    19200 lbs
  • Sling Choker Weight Capacity
    15400 lbs
  • Sling Vertical Basket Weight Cap
    19200 lbs
  • Eye Type
    Flat Eye
  • Eye Lining Type
    Standard
  • Sling Color
    Yellow
  • Eye Length
    20 in
  • UPC_NO
    697886927004
  • Basket Capacity 90
    38400 lbs
  • Choker Capacity
    15400 lbs
  • Color
    Yellow
  • Plies
    2
  • Safety Bulletin
    ASME B30.9 | WSTDA
  • Sling Length
    7 ft
  • Vertical Capacity 90
    19200 lbs
  • Width
    8.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought