Motion
EE280X23

LIFT-ALL
EE280X23

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09061193
MFR #EE280X23
Price$969.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE280X23

Tie-down Strap - 8.0000 in Width, Polyester
Mi Item #09061193
MFR #EE280X23

Mfr description
EE280X23 EE280 X 23 FT ORANGE EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.51/each

Specifications

Dimensions

  • Overall Length
    23.0000 ft, 7.01 m
  • Sling Length
    23 ft
  • Strap Thickness
    0.3120 in, 7.92 mm
  • Strap Width
    8.0000 in
  • Weight
    18.9 lbs
  • Width
    80.0000 in, 2032 mm

Details

  • Basket Capacity
    17600 lbs, 7983.22 kg
  • Choker Capacity
    20000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Load Capacity
    8800 lbs, 3991.61 kg
  • Manufacturer Upc Number
    697886928520
  • Material
    Polyester
  • Nominal Break Strength
    25000 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886928520
  • Vertical Capacity 90
    25000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Type 3 Flat Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)