Motion
EE3802DFX13

LIFT-ALL
EE3802DFX13

2" X 13 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09061719
MFR #EE3802DFX13
List Price$107.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3802DFX13

2" X 13 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09061719
MFR #EE3802DFX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.92/each for your price

Overview

Mfr description
EE3802DFX13 2" X 13 FT E/E 3-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886933807
  • UPC_NO
    697886933807
  • Basket Capacity 90
    16600 lbs
  • Choker Capacity
    6600 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    8300 lbs
  • Plies
    3
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    13 ft
  • Vertical Capacity 90
    8300 lbs
  • Warranty
    Warranty
  • Weight
    5.17 lbs
  • Width
    2 in
  • Product Class
    1O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought