Motion
EE3804NFX28

LIFT-ALL
EE3804NFX28

Tie-down Strap - 4.0000 in Width, Nylon
MI ITEM #09062088
MFR #EE3804NFX28
Price$430.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3804NFX28

Tie-down Strap - 4.0000 in Width, Nylon
MI ITEM #09062088
MFR #EE3804NFX28

Mfr description
EE3804NFX28 4" X 28 FT E/E 3-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.21/each

Specifications

Dimensions

  • Overall Length
    28.0000 ft, 8.53 m
  • Sling Length
    28 ft
  • Strap Width
    4.0000 in
  • Weight
    23.46 lbs
  • Width
    4 in

Details

  • Basket Capacity
    12800 lbs, 5805.98 kg
  • Choker Capacity
    12800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    6400 lbs, 2902.99 kg
  • Manufacturer Upc Number
    697886937645
  • Material
    Nylon
  • Nominal Break Strength
    16000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Flat Eye
  • UPC_NO
    697886937645
  • Vertical Capacity 90
    16000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Flat Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)