Motion
EE3806DFX22

LIFT-ALL
EE3806DFX22

6" X 22 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09062177
MFR #EE3806DFX22
Price$516.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3806DFX22

6" X 22 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09062177
MFR #EE3806DFX22

Mfr description
EE3806DFX22 6" X 22 FT E/E 3-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.65/each

Specifications

Dimensions

  • Eye Length
    18 in
  • Overall Length  
    22 ft
  • Overall Thickness  
    5/32 in
  • Sling Length
    22 ft
  • Sling Vertical Basket Weight Cap
    23000 lbs
  • Web Width  
    6 in
  • Weight
    29.01 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    46000 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    18400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Manufacturer Upc Number
    697886938581
  • Material
    POLYESTER
  • Nominal Break Strength
    23000 lbs
  • Number of Web Plies
    3
  • Plies
    3
  • Product Class
    1O
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    18400 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    23000 lbs
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • UPC_NO
    697886938581
  • Vertical Capacity 90
    23000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)