Motion
EE3806NTX29

LIFT-ALL
EE3806NTX29

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09062257
MFR #EE3806NTX29
Price$697.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3806NTX29

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09062257
MFR #EE3806NTX29

Mfr description
EE3806NTX29 6" X 29 FT E/E 3-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.19/each

Specifications

Dimensions

  • Overall Length
    29.0000 ft, 8.84 m
  • Sling Length
    29 ft
  • Strap Thickness
    0.1875 in, 4.76 mm
  • Strap Width
    6.0000 in
  • Weight
    37.513 lbs
  • Width
    6 in

Details

  • Basket Capacity
    53800 lbs, 24403.25 kg
  • Choker Capacity
    18400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    26900 lbs, 12201.62 kg
  • Manufacturer Upc Number
    697886939403
  • Material
    Nylon
  • Nominal Break Strength
    23000 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Twisted Eye
  • UPC_NO
    697886939403
  • Vertical Capacity 90
    23000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Twisted Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)