Motion
EE3806NTX9

LIFT-ALL
EE3806NTX9

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09062262
MFR #EE3806NTX9
Price$256.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3806NTX9

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09062262
MFR #EE3806NTX9

Mfr description
EE3806NTX9 6" X 9 FT E/E 3-PLY TWISTED
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.01/each

Specifications

Dimensions

  • Overall Length
    9.0000 ft, 2.74 m
  • Sling Length
    9 ft
  • Strap Thickness
    0.1875 in, 4.76 mm
  • Strap Width
    6.0000 in
  • Weight
    13.216 lbs
  • Width
    6 in

Details

  • Basket Capacity
    14400 lbs, 6531.72 kg
  • Choker Capacity
    18400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    7200 lbs, 3265.86 kg
  • Manufacturer Upc Number
    697886939458
  • Material
    Nylon
  • Nominal Break Strength
    23000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Eye
  • UPC_NO
    697886939458
  • Vertical Capacity 90
    23000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)