Motion
EE3808DFX20

LIFT-ALL
EE3808DFX20

8" X 20 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09062321
MFR #EE3808DFX20
Price$801.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3808DFX20

8" X 20 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09062321
MFR #EE3808DFX20

Mfr description
EE3808DFX20 8" X 20 FT E/E 3-PLY FLAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.88/each

Specifications

Dimensions

  • Eye Length
    24 in
  • Overall Length  
    20 ft
  • Overall Thickness  
    5/32 in
  • Sling Length
    20 ft
  • Sling Vertical Basket Weight Cap
    30700 lbs
  • Web Width  
    8 in
  • Width
    8.0000 in

Details

  • Basket Capacity 90
    61400 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    24500 lbs
  • Color
    Yellow
  • Eye Lining Type
    Standard
  • Eye Type
    Flat Eye
  • Material
    Polyester
  • Number of Web Plies
    3
  • Plies
    3
  • Safety Bulletin
    ASME B30.9 | WSTDA
  • Sling Choker Weight Capacity
    24500 lbs
  • Sling Color
    Yellow
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    30700 lbs
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • UPC_NO
    697886940065
  • Vertical Capacity 90
    30700 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)