Motion
EE3810DTX16

LIFT-ALL
EE3810DTX16

10" X 16 FT E/E 3-PLY TWISTED EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09062483
MFR #EE3810DTX16
Price$872.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3810DTX16

10" X 16 FT E/E 3-PLY TWISTED EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09062483
MFR #EE3810DTX16

Mfr description
EE3810DTX16 10" X 16 FT E/E 3-PLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.86/each

Specifications

Dimensions

  • Eye Length
    24 in
  • Overall Length  
    16 ft
  • Overall Thickness  
    5/32 in
  • Sling Length
    16 ft
  • Sling Vertical Basket Weight Cap
    36800 lbs
  • Web Width  
    10 in
  • Width
    10.0000 in

Details

  • Basket Capacity 90
    73600 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    29400 lbs
  • Edge Stripe Color
    Blue
  • Eye Lining Type
    Standard
  • Eye Type
    Twisted Eye
  • Material
    Polyester
  • Number of Web Plies
    3
  • Plies
    3
  • Sling Choker Weight Capacity
    29400 lbs
  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Sling Vertical Weight Capacity
    36800 lbs
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With Blue Center Stripe
  • UPC_NO
    697886941703
  • Vertical Capacity 90
    36800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)