Motion
EE3810NFX30

LIFT-ALL
EE3810NFX30

10" X 30 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09062521
MFR #EE3810NFX30
List Price$1,589.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3810NFX30

10" X 30 FT E/E 3-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09062521
MFR #EE3810NFX30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,589.38/each for your price

Overview

Mfr description
EE3810NFX30 10" X 30 FT E/E 3-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Sling Type
    Type 3 and 4 - Eye/Eye
  • Web Width
  • Overall Length
  • Material
    NYLON
  • Striping
    Silver Blue Edge With Edge Damage Limit (Edl) Markers And Center Stripe, Yellow With No Center Stripe
  • Number of Web Plies
    3
  • Overall Thickness
  • Sling Vertical Weight Capacity
    36800 lbs
  • Sling Choker Weight Capacity
    29400 lbs
  • Sling Vertical Basket Weight Cap
    36800 lbs
  • Eye Type
    Flat Eye
  • Eye Lining Type
    Standard
  • Sling Color
    Yellow
  • Eye Length
    24 in
  • Manufacturer Upc Number
    697886942083
  • UPC_NO
    697886942083
  • Basket Capacity 90
    73600 lbs
  • Choker Capacity
    29400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    36800 lbs
  • Plies
    3
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    30 ft
  • Vertical Capacity 90
    36800 lbs
  • Warranty
    Warranty
  • Weight
    68.271 lbs
  • Width
    10 in
  • Product Class
    0U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought