Motion
EE460X5

LIFT-ALL
EE460X5

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09062755
MFR #EE460X5
Price$254.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE460X5

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09062755
MFR #EE460X5

Mfr description
EE460X5 EE460 X 5 FT ORANGE EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.13/each

Specifications

Dimensions

  • Overall Length
    5.0000 ft, 1.52 m
  • Sling Length
    5 ft
  • Strap Width
    6.0000 in
  • Weight
    42.6 lbs
  • Width
    60.0000 in, 1524 mm

Details

  • Basket Capacity
    47000 lbs, 21318.82 kg
  • Choker Capacity
    32000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Load Capacity
    23500 lbs, 10659.41 kg
  • Manufacturer Upc Number
    697886944445
  • Material
    Nylon
  • Nominal Break Strength
    40000 lbs
  • Number Of Legs
    1
  • Plies
    4
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    Wear Pad
  • Type of Hook
    Eye
  • UPC_NO
    697886944445
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)