Motion
EE4803DFX16

LIFT-ALL
EE4803DFX16

3" X 16 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09063064
MFR #EE4803DFX16
List Price$239.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4803DFX16

3" X 16 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09063064
MFR #EE4803DFX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.97/each for your price

Overview

Mfr description
EE4803DFX16 3" X 16 FT E/E 4-PLY FLAT
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886947781
  • UPC_NO
    697886947781
  • Basket Capacity 90
    29800 lbs
  • Choker Capacity
    11900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    14900 lbs
  • Plies
    4
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    16 ft
  • Vertical Capacity 90
    14900 lbs
  • Warranty
    Warranty
  • Weight
    13.15 lbs
  • Width
    3 in
  • Product Class
    1O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text