Motion
EE4803DTX22

LIFT-ALL
EE4803DTX22

3" X 22 FT E/E 4-PLY TWISTED EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09063095
MFR #EE4803DTX22
Price$317.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4803DTX22

3" X 22 FT E/E 4-PLY TWISTED EYES WEBMASTER 1600 POLYESTER WEB SLING
Mi Item #09063095
MFR #EE4803DTX22

Mfr description
EE4803DTX22 3" X 22 FT E/E 4-PLY
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.37/each

Specifications

Dimensions

  • Sling Length
    22 ft
  • Weight
    17.9 lbs
  • Width
    3 in

Details

  • Basket Capacity 90
    29800 lbs
  • Choker Capacity
    11900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886948108
  • Material
    POLYESTER
  • Nominal Break Strength
    14900 lbs
  • Plies
    4
  • Product Class
    1O
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886948108
  • Vertical Capacity 90
    14900 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)