Motion
EE4803NTX13

LIFT-ALL
EE4803NTX13

3" X 13 FT E/E 4-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09063138
MFR #EE4803NTX13
Price$210.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4803NTX13

3" X 13 FT E/E 4-PLY TWISTED EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09063138
MFR #EE4803NTX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.73/each

Specifications

Dimensions

  • Sling Length
    13 ft
  • Weight
    10.775 lbs
  • Width
    3 in

Details

  • Choker Capacity
    11900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886948535
  • Material
    NYLON
  • Nominal Break Strength
    14900 lbs
  • Plies
    4
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    4FQSP
  • UPC_NO
    697886948535
  • Vertical Capacity 90
    14900 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE4803NTX13 3" X 13 FT E/E 4-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought