Motion
EE4804NFX24

LIFT-ALL
EE4804NFX24

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #09063275
MFR #EE4804NFX24
Price$469.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4804NFX24

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #09063275
MFR #EE4804NFX24

Mfr description
EE4804NFX24 4" X 24 FT E/E 4-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.19/each

Specifications

Dimensions

  • Overall Length
    24.0000 ft, 7.32 m
  • Sling Length
    24 ft
  • Strap Width
    4.0000 in
  • Weight
    25.908 lbs
  • Width
    4 in

Details

  • Basket Capacity
    12800 lbs, 5805.98 kg
  • Choker Capacity
    15800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    6400 lbs, 2902.99 kg
  • Manufacturer Upc Number
    697886949945
  • Material
    Nylon
  • Nominal Break Strength
    19800 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Eye
  • UPC_NO
    697886949945
  • Vertical Capacity 90
    19800 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)