Motion
EE4806NFX15

LIFT-ALL
EE4806NFX15

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09063464
MFR #EE4806NFX15
Price$505.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4806NFX15

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09063464
MFR #EE4806NFX15

Mfr description
EE4806NFX15 6" X 15 FT E/E 4-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.16/each

Specifications

Dimensions

  • Overall Length
    15.0000 ft, 4.57 m
  • Sling Length
    15 ft
  • Strap Thickness
    0.1560 in, 3.96 mm
  • Strap Width
    6.0000 in
  • Weight
    25.289 lbs
  • Width
    6 in

Details

  • Basket Capacity
    19200 lbs, 8708.97 kg
  • Choker Capacity
    23800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    9600 lbs, 4354.48 kg
  • Manufacturer Upc Number
    697886951894
  • Material
    Nylon
  • Nominal Break Strength
    29800 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Eye
  • UPC_NO
    697886951894
  • Vertical Capacity 90
    29800 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)