Motion
EE4808NFX13

LIFT-ALL
EE4808NFX13

8" X 13 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09063610
MFR #EE4808NFX13
List Price$760.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4808NFX13

8" X 13 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09063610
MFR #EE4808NFX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$760.02/each for your price

Overview

Mfr description
EE4808NFX13 8" X 13 FT E/E 4-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886953355
  • UPC_NO
    697886953355
  • Basket Capacity 90
    79400 lbs
  • Choker Capacity
    31700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    39700 lbs
  • Plies
    4
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    13 ft
  • Vertical Capacity 90
    39700 lbs
  • Warranty
    Warranty
  • Weight
    30.878 lbs
  • Width
    8 in
  • Product Class
    0U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text