Motion
EE4808NFX16

LIFT-ALL
EE4808NFX16

8" X 16 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09063613
MFR #EE4808NFX16
Price$903.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE4808NFX16

8" X 16 FT E/E 4-PLY FLAT EYES WEBMASTER 1600 NYLON WEB SLING
Mi Item #09063613
MFR #EE4808NFX16

Mfr description
EE4808NFX16 8" X 16 FT E/E 4-PLY FLAT
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.68/each

Specifications

Dimensions

  • Sling Length
    16 ft
  • Weight
    37.622 lbs
  • Width
    8 in

Details

  • Basket Capacity 90
    79400 lbs
  • Choker Capacity
    31700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886953386
  • Material
    NYLON
  • Nominal Break Strength
    39700 lbs
  • Plies
    4
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886953386
  • Vertical Capacity 90
    39700 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)