Motion
EE600X24

LIFT-ALL
EE600X24

EE600 X 24 FT BROWN EYE & EYE TUFLEX ROUNDSLING
MI ITEM #09063996
MFR #EE600X24
List Price$1,706.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE600X24

EE600 X 24 FT BROWN EYE & EYE TUFLEX ROUNDSLING
MI ITEM #09063996
MFR #EE600X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,706.14/each for your price

Overview

Mfr description
EE600X24 EE600 X 24 FT BROWN EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
  • Chokes tighter and releases easier than other slings.

Specifications

  • Color
    BROWN
  • Choker Capacity
    42400 lbs
  • Manufacturer Upc Number
    697886957223
  • UPC_NO
    697886957223
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    53000 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    24 ft
  • Vertical Capacity 90
    53000 lbs
  • Warranty
    Warranty
  • Weight
    62.2 lbs
  • Product Class
    4V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought