Motion
EE600X25

LIFT-ALL
EE600X25

Tie-down Strap - 12.0000 in Width, Nylon
Mi Item #09063997
MFR #EE600X25
Price$1,781.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE600X25

Tie-down Strap - 12.0000 in Width, Nylon
Mi Item #09063997
MFR #EE600X25

Mfr description
EE600X25 EE600 X 25 FT BROWN EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,781.89/each

Specifications

Dimensions

  • Overall Length
    25.0000 ft, 7.62 m
  • Sling Length
    25 ft
  • Strap Width
    12.0000 in
  • Weight
    64.6 lbs

Details

  • Basket Capacity
    106000 lbs, 48080.75 kg
  • Choker Capacity
    42400 lbs
  • Color
    BROWN
  • Country of Origin
    US
  • Load Capacity
    53000 lbs, 24040.38 kg
  • Manufacturer Upc Number
    697886957230
  • Material
    Nylon
  • Nominal Break Strength
    53000 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Type of Hook
    Eye
  • UPC_NO
    697886957230
  • Vertical Capacity 90
    53000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)