Motion
EE800X16

LIFT-ALL
EE800X16

Tie-down Strap - 8.0000 in Width, Nylon
Mi Item #09064024
MFR #EE800X16
Price$1,223.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE800X16

Tie-down Strap - 8.0000 in Width, Nylon
Mi Item #09064024
MFR #EE800X16

Mfr description
EE800X16 EE800 X 16 FT OLIVE EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.44/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Width
    8.0000 in
  • Weight
    52.8 lbs

Details

  • Basket Capacity
    25600 lbs, 11611.96 kg
  • Choker Capacity
    52800 lbs
  • Color
    OLIVE
  • Country of Origin
    US
  • Load Capacity
    12800 lbs, 5805.98 kg
  • Manufacturer Upc Number
    697886957513
  • Material
    Nylon
  • Nominal Break Strength
    66000 lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Nylon
  • Type of Hook
    Eye
  • UPC_NO
    697886957513
  • Vertical Capacity 90
    66000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)