Motion
EE800X8

LIFT-ALL
EE800X8

EE800 X 8 FT OLIVE EYE & EYE TUFLEX ROUNDSLING
Mi Item #09064040
MFR #EE800X8
Price$459.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE800X8

EE800 X 8 FT OLIVE EYE & EYE TUFLEX ROUNDSLING
Mi Item #09064040
MFR #EE800X8

Mfr description
EE800X8 EE800 X 8 FT OLIVE EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.93/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    26.4 lbs

Details

  • Basket Capacity 90
    132000 lbs
  • Choker Capacity
    52800 lbs
  • Color
    OLIVE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886957681
  • Material
    NYLON
  • Nominal Break Strength
    66000 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886957681
  • Vertical Capacity 90
    66000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)