Motion
EE900X11

LIFT-ALL
EE900X11

Tie-down Strap - Nylon
Mi Item #09064043
MFR #EE900X11
Price$1,188.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE900X11

Tie-down Strap - Nylon
Mi Item #09064043
MFR #EE900X11

Mfr description
EE900X11 EE900 X 11 FT ORANGE EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.43/each

Specifications

Dimensions

  • Overall Length
    11.0000 ft, 3.35 m
  • Sling Length
    11 ft
  • Weight
    203.4 lbs

Details

  • Basket Capacity
    154000 lbs, 69853.17 kg
  • Choker Capacity
    61600 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Load Capacity
    77000 lbs, 34926.58 kg
  • Manufacturer Upc Number
    697886957711
  • Material
    Nylon
  • Nominal Break Strength
    77000 lbs
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Type of Hook
    Eye and Eye
  • UPC_NO
    697886957711
  • Vertical Capacity 90
    77000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)