Motion
EE900X28

LIFT-ALL
EE900X28

EE900 X 28 FT ORANGE EYE & EYE TUFLEX ROUNDSLING
MI ITEM #09064060
MFR #EE900X28
List Price$2,810.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE900X28

EE900 X 28 FT ORANGE EYE & EYE TUFLEX ROUNDSLING
MI ITEM #09064060
MFR #EE900X28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,810.71/each for your price

Overview

Mfr description
EE900X28 EE900 X 28 FT ORANGE EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
  • Chokes tighter and releases easier than other slings.

Specifications

  • Color
    ORANGE
  • Choker Capacity
    61600 lbs
  • Manufacturer Upc Number
    697886957889
  • UPC_NO
    697886957889
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    77000 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    28 ft
  • Vertical Capacity 90
    77000 lbs
  • Warranty
    Warranty
  • Weight
    100.5 lbs
  • Product Class
    4V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text