Motion
EE90X23

LIFT-ALL
EE90X23

Tie-down Strap - Polyester
Mi Item #09064065
MFR #EE90X23
Price$339.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE90X23

Tie-down Strap - Polyester
Mi Item #09064065
MFR #EE90X23

Mfr description
EE90X23 EE90 X 23 FT YELLOW EYE & EYE
  • Black, wear resistant jacket over entire body for greater sling life.
  • Color-coded eyes for quick identification of capacity.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.98/each

Specifications

Dimensions

  • Overall Length
    23.0000 ft, 7.01 m
  • Sling Length
    23 ft
  • Weight
    11.3 lbs
  • Width
    90.0000 in, 2286 mm

Details

  • Basket Capacity
    16800 lbs, 7620.35 kg
  • Capacity Breaking Strength
    42000 lbs, 186.8 kN
  • Choker Capacity
    6700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    8400 lbs, 3810.17 kg
  • Manufacturer Upc Number
    697886957971
  • Material
    Polyester
  • Nominal Break Strength
    8400 lbs
  • Number Of Legs
    1
  • Product Class
    4V
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Type of Hook
    Eye and Eye
  • UPC_NO
    697886957971
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Eye and Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)