Motion
EN1100X10

LIFT-ALL
EN1100X10

Tie-down Strap - Nylon
Mi Item #09064084
MFR #EN1100X10
Price$865.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1100X10

Tie-down Strap - Nylon
Mi Item #09064084
MFR #EN1100X10

Mfr description
EN1100X10 EN1100 X 10 FT ORANGE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.57/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Weight
    43.846 lbs

Details

  • Basket Capacity
    200000 lbs, 90718.40 kg
  • Choker Capacity
    80000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Load Capacity
    100000 lbs, 45359.20 kg
  • Manufacturer Upc Number
    697886958169
  • Material
    Nylon
  • Nominal Break Strength
    100000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886958169
  • Vertical Capacity 90
    100000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)