Motion
EN1100X11

LIFT-ALL
EN1100X11

Tie-down Strap - 5.5000 in Width, Nylon
Mi Item #09064085
MFR #EN1100X11
Price$946.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1100X11

Tie-down Strap - 5.5000 in Width, Nylon
Mi Item #09064085
MFR #EN1100X11

Mfr description
EN1100X11 EN1100 X 11 FT ORANGE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.06/each

Specifications

Dimensions

  • Overall Length
    11.0000 ft, 3.35 m
  • Sling Length
    11 ft
  • Strap Thickness
    4.1000 in, 104.14 mm
  • Strap Width
    5.5000 in
  • Weight
    48.168 lbs
  • Width
    5.5000 in, 139.70 mm

Details

  • Basket Capacity
    200000 lbs, 90718.47 kg
  • Choker Capacity
    80000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    100000 lbs, 45359 kg
  • Manufacturer Upc Number
    697886958176
  • Material
    Nylon
  • Nominal Break Strength
    100000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886958176
  • Vertical Capacity 90
    100000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)