Motion
EN1201NX13

LIFT-ALL
EN1201NX13

1" X 13' ENDLESS 1-PLY DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #09064149
MFR #EN1201NX13
List Price$114.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1201NX13

1" X 13' ENDLESS 1-PLY DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #09064149
MFR #EN1201NX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.08/each for your price

Overview

Mfr description
EN1201NX13 1" X 13' ENDLESS 1-PLY
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes.
  • Striped webbing helps identify proper capacity.
  • Red core yarn warning system aids in the inspection process.

Specifications

  • Material
    NYLON
  • UPC_NO
    697886958787
  • Choker Capacity
    1600 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    13 ft
  • Warranty
    Warranty
  • Weight
    2.06 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text