Overview
Mfr description
EN1204NX5 4" X 5' ENDLESS 1-PLY
- Abrasion-resistant fibers cover both faces and edges for greater sling life.
- Available in two strength classes.
- Striped webbing helps identify proper capacity.
- Red core yarn warning system aids in the inspection process.
Specifications
- MaterialNYLON
- Choker Capacity12800 lb
- ColorYELLOW
- Country of OriginUS
- Package Height8 in
- Package Width8 in
- Plies1
- Safety BulletinWeb Sling Safety Bulletin
- Sling Length5 ft
- WarrantyWarranty
- Weight3.31 lb
- Width1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data