Motion
EN150PX10

LIFT-ALL
EN150PX10

RED ENDLESS 10' PIPELINE ROUNDSLING
MI ITEM #09064220
MFR #EN150PX10
Price$83.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN150PX10

RED ENDLESS 10' PIPELINE ROUNDSLING
MI ITEM #09064220
MFR #EN150PX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.19/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    7.6 lbs

Details

  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886405021
  • Material
    POLYESTER
  • Nominal Break Strength
    13200 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886405021
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty

Overview

Mfr description
EN150PX10 RED ENDLESS 10' PIPELINE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought