Motion
EN150PX18

LIFT-ALL
EN150PX18

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #09064224
MFR #EN150PX18
Price$139.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN150PX18

Tie-down Strap - 2.0000 in Width, Polyester
MI ITEM #09064224
MFR #EN150PX18

Mfr description
EN150PX18 RED ENDLESS 18' PIPELINE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.82/each

Specifications

Dimensions

  • Overall Length
    18.0000 ft, 5.49 m
  • Sling Length
    2.0000 in
  • Strap Thickness
    1.3800 in, 35.05 mm
  • Strap Width
    2.0000 in
  • Weight
    13.68 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Basket Capacity
    26400 lbs, 11974.84 kg
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    13200 lbs, 5987 kg
  • Manufacturer Upc Number
    697886405069
  • Material
    Polyester
  • Nominal Break Strength
    13200 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886405069
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)