Motion
EN150PX6

LIFT-ALL
EN150PX6

RED ENDLESS 6' PIPELINE ROUNDSLING
MI ITEM #09064228
MFR #EN150PX6
List Price$54.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN150PX6

RED ENDLESS 6' PIPELINE ROUNDSLING
MI ITEM #09064228
MFR #EN150PX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.88/each for your price

Overview

Mfr description
EN150PX6 RED ENDLESS 6' PIPELINE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • UPC_NO
    697886405106
  • Choker Capacity
    10600 lbs
  • Color
    RED
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886405106
  • Material
    POLYESTER
  • Nominal Break Strength
    13200 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    6 ft
  • Suggested Addition
    8FQSP
  • Vertical Capacity 90
    13200 lbs
  • Warranty
    Warranty
  • Weight
    4.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought